3/8" Socket PVC Ball Valve Inline True Union

HAYWARD| Zoro #: G0552185| Mfr #: TB1037SE

$26.93 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Ball Valve Product Group: Manual
Standards: ASTM, NSF
Connection Type: Socket x Socket
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0552185 Mfr #: TB1037SE
Ball Valve Product Group: ManualStandards: ASTM, NSF
Connection Type: Socket x SocketValve Structure: 2-Piece
Handle Material: PVCPipe Size: 3/8"
Max. Pressure: 250 psi CWPBody Material: PVC
Temp. Range: 34 Degrees to 140 Degrees FStem Material: PVC
Seat Material: PTFEValve Basic Body Material: Plastic
Handle Type: TeeBody Seal Material: EPDM
Ball Material: PVCStem Type: Blowout Proof
Port: FullBody Style: Inline True Union
Country of Origin (subject to change): United States

Description

Ball Valve, Socket Connection, Max. Pressure 235 psi, Full Port, Material of Construction PVC, Seats PTFE, Seals EPDM, Ball Material PVC, Stem Material PVC, Stem Blowout Proof, Handle Lever, Standards ASTM And NSF

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews