Shop Alternate Products
This Product is Discontinued
Hayward
Ball Valve, True Union, Z-Ball, 4", PVC/FPM, Drilled, Socket, Vented (Old Style) (Discontinued)
Mfr # TB1400SZ
Zoro # G0632642
Free Shipping & Returns
This Product is Discontinued
Key Features
- Pipe Size 4"
- Body Material PVC
- Body Style Inline True Union
- Body Seal Material FPM
- Ball Valve Basic Body Material Plastic