PVC Ball Valve, True Union, Socket, 4"

HAYWARD| Zoro #: G1716513| Mfr #: TB1400SE

$302.06 /ea

This item ships free. DetailsStandard ground shipping
Details:
Connection Type: Socket x Socket
Pipe Size: 4"
Port: Full

Technical Specifications

Zoro #: G1716513 Mfr #: TB1400SE
Connection Type: Socket x SocketPipe Size: 4"
Port: FullStem Type: Blowout Proof
Handle Type: TeeSeat Material: PTFE
Ball Valve Product Group: ManualBody Material: PVC
Max. Pressure: 235 psi CWPBody Seal Material: EPDM
Body Style: Inline True UnionValve Structure: 2-Piece
Standards: ASTM, NSFValve Basic Body Material: Plastic
Ball Material: PVCStem Material: PVC
Handle Material: PVCTemp. Range: 34 Degrees to 140 Degrees F
Item: Ball ValveCountry of Origin (subject to change): United States

Product Description

Ball Valve, Socket Connection, Max. Pressure 235 psi, Full Port, Material of Construction PVC, Seats PTFE, Seals EPDM, Ball Material PVC, Stem Material PVC, Stem Blowout Proof, Handle Lever, Standards ASTM And NSF

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews