*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2-1/2" Socket PVC Ball Valve Inline True Union

HAYWARD| Zoro #: G0584281| Mfr #: TB1250SZ

$178.44 /ea

This item ships free. Details.Standard ground shipping.
Details:
Valve Basic Body Material: Plastic
Pipe Size: 2-1/2"
Connection Type: Socket x Socket
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0584281 Mfr #: TB1250SZ
Valve Basic Body Material: PlasticPipe Size: 2-1/2"
Connection Type: Socket x SocketStem Material: PVC
Body Material: PVCValve Structure: 2-Piece
Max. Pressure: 235 psi CWPBody Seal Material: FPM
Ball Valve Product Group: ManualFeatures: Drilled Ball for Use with Sodium Hypochlorite Applications
Port: FullHandle Material: CPVC
Stem Type: Blowout ProofHandle Type: Tee
Seat Material: PTFEBody Style: Inline True Union
Item: Ball ValveTemp. Range: 34 Degrees to 140 Degrees F
Standards: NSF,ASTMBall Material: PVC
Country of Origin (subject to change): United States

Description

Drilled, Ball Valve for Sodium Hypochlorite, Pipe Size 2-1/2 In, 10.68 In Overall Length, PVC Construction Material For Body, Stem and, Ball, Seals FPM, PTFE Seats, Socket Connection, Open/Close Lever, Temp. Range 40 to 140 Degrees F, Max. Pressure 235 PSI, ISO 2008 Certified, Meets NSF,ASTM Standards

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews