2-1/2" Socket PVC Ball Valve Inline True Union

HAYWARD| Zoro #: G2389965| Mfr #: TB1250S

$183.59 /ea

This item ships free. Details.Standard ground shipping.
Details:
Handle Material: PVC
Temp. Range: 34 Degrees to 140 Degrees F
Item: Ball Valve
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2389965 Mfr #: TB1250S
Handle Material: PVCTemp. Range: 34 Degrees to 140 Degrees F
Item: Ball ValveValve Basic Body Material: Plastic
Ball Material: PVCStem Material: PVC
Stem Type: Blowout ProofHandle Type: Tee
Seat Material: PTFEBody Seal Material: FPM
Pipe Size: 2-1/2"Valve Structure: 2-Piece
Body Material: PVCStandards: ASTM, NSF
Port: FullBody Style: Inline True Union
Connection Type: Socket x SocketBall Valve Product Group: Manual
Max. Pressure: 235 psi CWPCountry of Origin (subject to change): United States

Description

Ball Valve, Socket Connection, Max. Pressure 235 psi, Full Port, Material of Construction PVC, Seats PTFE, Seals Viton, Ball Material PVC, Stem Material PVC, Stem Blowout Proof, Handle Lever, Standards ASTM And NSF

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews