SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1" Socket PVC Ball Valve Inline True Union

HAYWARD| Zoro #: G1708847| Mfr #: TB1100STZ

$64.29 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Handle Type: TeeFeatures: Drilled Ball for Use with Sodium Hypochlorite ApplicationsValve Structure: 2-Piece
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1708847 Mfr #: TB1100STZ
Handle Type: TeeFeatures: Drilled Ball for Use with Sodium Hypochlorite Applications
Valve Structure: 2-PieceStem Type: Blowout Proof
Max. Pressure: 250 psi CWPConnection Type: Socket/FNPT x Socket/FNPT
Standards: NSF,ASTMPipe Size: 1"
Valve Basic Body Material: PlasticBall Valve Product Group: Manual
Ball Material: PVCBody Seal Material: FPM
Handle Material: CPVCSeat Material: PTFE
Item: Ball ValveBody Style: Inline True Union
Port: FullBody Material: PVC
Temp. Range: 34 Degrees to 140 Degrees FStem Material: PVC
Country of Origin (subject to change): United States

Description

Ball Valve, Body Material PVC, Body Style Inline True Union, 2-Piece, Pipe Size 1 In., Connection Type Socket/FNPT x Socket/FNPT, Full Port, Max. Pressure 250 psi CWP, Temp. Range 34 Degrees to 140 Degrees F, Ball Material PVC, Seat Material PTFE, Stem Type Blowout Proof, Handle Type Tee, Handle Material CPVC, Stem Material PVC, Body Seal Material FPM

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews