1/2" Socket PVC Ball Valve Inline True Union

HAYWARD| Zoro #: G1484734| Mfr #: TB1050STE

$23.36 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Ball Valve Product Group: Manual
Stem Material: PVC
Standards: ASTM, NSF
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1484734 Mfr #: TB1050STE
Ball Valve Product Group: ManualStem Material: PVC
Standards: ASTM, NSFMax. Pressure: 250 psi CWP
Body Seal Material: EPDMBall Material: PVC
Handle Type: TeeBody Style: Inline True Union
Stem Type: Blowout ProofValve Basic Body Material: Plastic
Pipe Size: 1/2"Seat Material: PTFE
Port: FullValve Structure: 2-Piece
Handle Material: PVCBody Material: PVC
Connection Type: Socket/FNPT x Socket/FNPTTemp. Range: 34 Degrees to 140 Degrees F
Item: Ball ValveCountry of Origin (subject to change): United States

Description

Ball Valve, Socket/Threaded Connection, Max. Pressure 235 psi, Full Port, Material of Construction PVC, Seats PTFE, Seals EPDM, Ball Material PVC, Stem Material PVC, Stem Blowout Proof, Handle Lever, Standards ASTM And NSF

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews