KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2" Socket PVC Ball Valve Inline True Union

HAYWARD| Zoro #: G0304735| Mfr #: TB1200STZ

$100.05 /ea

This item ships free. Details.Standard ground shipping.
Details:
Stem Type: Blowout Proof
Ball Valve Product Group: Manual
Temp. Range: 34 Degrees to 140 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0304735 Mfr #: TB1200STZ
Stem Type: Blowout ProofBall Valve Product Group: Manual
Temp. Range: 34 Degrees to 140 Degrees FBody Material: PVC
Max. Pressure: 250 psi CWPBody Style: Inline True Union
Stem Material: PVCValve Structure: 2-Piece
Seat Material: PTFEValve Basic Body Material: Plastic
Ball Material: PVCPipe Size: 2"
Body Seal Material: FPMItem: Ball Valve
Handle Type: TeeFeatures: Drilled Ball for Use with Sodium Hypochlorite Applications
Handle Material: CPVCConnection Type: Socket/FNPT x Socket/FNPT
Port: FullStandards: NSF,ASTM
Country of Origin (subject to change): United States

Description

Drilled, Ball Valve for Sodium Hypochlorite, Pipe Size 2 In, 8.00 In Overall Length, PVC Construction Material For Body, Stem and, Ball, Seals FPM, PTFE Seats, Socket/Threaded Connection, Open/Close Lever, Temp. Range 40 to 140 Degrees F, Max. Pressure 235 PSI, ISO 2008 Certified, Meets NSF,ASTM Standards

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews