Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

1-1/2" Socket PVC Ball Valve Inline True Union

HAYWARD| Zoro #: G1293835| Mfr #: TB1150ST

$78.12 /ea

This item ships free. Details.Standard ground shipping.
Details:
Ball Valve Product Group: Manual
Standards: ASTM, NSF
Connection Type: Socket/FNPT x Socket/FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1293835 Mfr #: TB1150ST
Ball Valve Product Group: ManualStandards: ASTM, NSF
Connection Type: Socket/FNPT x Socket/FNPTValve Structure: 2-Piece
Handle Material: PVCPipe Size: 1-1/2"
Max. Pressure: 250 psi CWPBody Material: PVC
Temp. Range: 34 Degrees to 140 Degrees FStem Material: PVC
Seat Material: PTFEValve Basic Body Material: Plastic
Handle Type: TeeBody Seal Material: FPM
Ball Material: PVCStem Type: Blowout Proof
Port: FullBody Style: Inline True Union
Country of Origin (subject to change): United States

Description

Ball Valve, Socket/Threaded Connection, Max. Pressure 235 psi, Full Port, Material of Construction PVC, Seats PTFE, Seals Viton, Ball Material PVC, Stem Material PVC, Stem Blowout Proof, Handle Lever, Standards ASTM And NSF

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews