WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

PVC BV, Union, Socket/FNPT, 1-1/2"

HAYWARD| Zoro #: G0364725| Mfr #: TB1150STE

$64.35 /ea

This item ships free. DetailsStandard ground shipping
Details:
Temp. Range: 34 Degrees to 140 Degrees F
Valve Basic Body Material: Plastic
Seat Material: PTFE

Technical Specifications

Zoro #: G0364725 Mfr #: TB1150STE
Temp. Range: 34 Degrees to 140 Degrees FValve Basic Body Material: Plastic
Seat Material: PTFEBody Seal Material: EPDM
Handle Material: PVCConnection Type: Socket/FNPT x Socket/FNPT
Port: FullItem: Ball Valve
Ball Material: PVCPipe Size: 1-1/2"
Handle Type: TeeStem Type: Blowout Proof
Body Style: Inline True UnionBody Material: PVC
Max. Pressure: 250 psi CWPStem Material: PVC
Ball Valve Product Group: ManualValve Structure: 2-Piece
Standards: ASTM, NSFCountry of Origin (subject to change): United States

Product Description

Ball Valve, Socket/Threaded Connection, Max. Pressure 235 psi, Full Port, Material of Construction PVC, Seats PTFE, Seals EPDM, Ball Material PVC, Stem Material PVC, Stem Blowout Proof, Handle Lever, Standards ASTM And NSF

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews