1-1/4" Socket PVC Ball Valve Inline True Union

HAYWARD| Zoro #: G1380452| Mfr #: TB1125STZ

$77.91 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1380452 Mfr #: TB1125STZ
Handle Material: CPVCFeatures: Drilled Ball for Use with Sodium Hypochlorite Applications
Valve Basic Body Material: PlasticBody Seal Material: FPM
Item: Ball ValveStandards: NSF, ASTM
Port: FullValve Structure: 2-Piece
Ball Valve Product Group: ManualHandle Type: Tee
Body Style: Inline True UnionStem Type: Blowout Proof
Seat Material: PTFEMax. Pressure: 250 psi CWP
Pipe Size: 1-1/4"Stem Material: PVC
Body Material: PVCBall Material: PVC
Temp. Range: 34 Degrees to 140 Degrees FConnection Type: Socket/FNPT x Socket/FNPT
Country of Origin (subject to change): United States

Product Description

Turn on superior control and leak protection with this ball valve from Hayward. This top-of-the-line ball valve is equipped with a 2-piece valve structure. It also has an inline true union body style and a Socket/FNPT x Socket/FNPT connection. It includes a full port. Features of this ball valve include: drilled ball for use with sodium hypochlorite applications. The handle type is: tee. The temperature range is from 34 degrees to 140 degrees F. It has a blowout proof stem made of PVC. The ball is made of PVC. The handle is made of cpvc material. The body is made of PVC material. The seat is made of PTFE material. The ball valve has a maximum pressure of 250 psi CWP. It fits a pipe size of 1-1/4". Standards include: NSF, ASTM.

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews