WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

PVC BV, Union, Socket/FNPT, 1-1/4"

HAYWARD| Zoro #: G2139812| Mfr #: TB1125ST

$39.83 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Handle Material: PVC
Temp. Range: 34 Degrees to 140 Degrees F
Item: Ball Valve

Technical Specifications

Zoro #: G2139812 Mfr #: TB1125ST
Handle Material: PVCTemp. Range: 34 Degrees to 140 Degrees F
Item: Ball ValveValve Basic Body Material: Plastic
Ball Material: PVCStem Material: PVC
Stem Type: Blowout ProofHandle Type: Tee
Seat Material: PTFEBody Seal Material: FPM
Pipe Size: 1-1/4"Valve Structure: 2-Piece
Body Material: PVCStandards: ASTM, NSF
Port: FullBody Style: Inline True Union
Connection Type: Socket/FNPT x Socket/FNPTBall Valve Product Group: Manual
Max. Pressure: 250 psi CWPCountry of Origin (subject to change): United States

Product Description

Ball Valve, Socket/Threaded Connection, Max. Pressure 235 psi, Full Port, Material of Construction PVC, Seats PTFE, Seals Viton, Ball Material PVC, Stem Material PVC, Stem Blowout Proof, Handle Lever, Standards ASTM And NSF

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews