TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Replacement Basket, 1", FPM

HAYWARD| Zoro #: G1489494| Mfr #: BS11001/32

$130.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Replacement BasketScreen Material: PVCMesh: 1/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1489494 Mfr #: BS11001/32
Item: Replacement BasketScreen Material: PVC
Mesh: 1/32"Screen Area: 37.03"
Country of Origin (subject to change): United States

Description

Replacement Basket, PVC Screen Material, Mesh 1/32 In., Screen Area 37.03 In.

Reviews