Hayward
Replacement Basket, PVC, 1-1/4"-2" SB/DB Series, 1/8" Perforations
Mfr # BS12001/8
Zoro # G2046877
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Screen Material PVC
- Housing Material PVC
- Size 2 in
- Screen Area 86.44"
Explore More Products
- HAYWARD 1-1/2", Threaded, PVC, Y Strainer, 150 psi YS10150TU
- HAYWARD 3/4", Threaded, Clear PVC, Y Strainer, 150 psi YS00075T
- HAYWARD 1", Socket/Threaded, CPVC, Basket Strainer, 150 psi DB2100ST132
- HAYWARD 2-1/2", socket, PVC, Y Strainer, 150 psi YS10250S
- HAYWARD 3", Threaded, PVC, Y Strainer, 150 psi YS10300TU
- HAYWARD 1/2", Threaded, PVC, Y Strainer, 150 psi YS10050T
- HAYWARD 1-1/4", Socket, PVC, Y Strainer, 150 psi YS10125S
- HAYWARD 4", socket, CPVC, Y Strainer, 150 psi YS20400S
- HAYWARD 2-1/2", Threaded, PVC, Y Strainer, 150 psi YS10250T
- MUELLER STEAM SPECIALTY 3/4", Socket Weld, Cast Carbon Steel, Y Strainer 3/4 582 CS socket weld
- KECKLEY 8", Flanged, Carbon Steel, Y Strainer 82RFY-CS045P34-GBI-SA7
- Hayward Y & Basket Strainers