KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Replacement Basket, 2", FPM

HAYWARD| Zoro #: G1031913| Mfr #: BS22001/8

$265.22 /ea

This item ships free. Details.Standard ground shipping.
Details:
Screen Area: 86.44"
Mesh: 1/8"
Item: Replacement Basket
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1031913 Mfr #: BS22001/8
Screen Area: 86.44"Mesh: 1/8"
Item: Replacement BasketScreen Material: CPVC
Country of Origin (subject to change): United States

Description

Replacement Basket, Simplex/Duplex, Size 2 In., Screen Size 1/8 In., Material of Construction CPVC

Reviews