KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screen, 1/2 In, CPVC

HAYWARD| Zoro #: G1417062| Mfr #: YSX2005022

$32.52 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Screen
Country of Origin (subject to change): United States
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1417062 Mfr #: YSX2005022
Item: ScreenCountry of Origin (subject to change): United States

Description

Screen, Size 1/2 In, Screen Size 1/32 In, Blow-off Port 1/2 In NPT, Material of Construction CPVC, Screen CPVC, Viton Seal

Reviews