Hayward
Replacement Screen, 2" Y-Strainer, CPVC, 1/32" Perforations
Mfr # YSX2020022
Zoro # G2257087
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Screen Material CPVC
- Housing Material CPVC
- Size 2 in
- Screen Area 832.89 sq in
Explore More Products
- HAYWARD 1-1/4", Threaded, PVC, Y Strainer, 150 psi YS10125TU
- HAYWARD 1-1/2", Socket/Threaded, PVC, Basket Strainer, 150 psi SB1150ST18
- HAYWARD 1", Socket/Threaded, CPVC, Basket Strainer, 150 psi DB2100ST132
- HAYWARD Replacement Basket, PVC, 1-1/4"-2" SB/DB Series, 1/8" Perforations BS12001/8
- HAYWARD 4", socket, PVC, Y Strainer, 150 psi YS10400S
- HAYWARD Replacement Basket, PVC, 1/2"-1" SB/DB Series, 1/32" Perforations BS11001/32
- HAYWARD 3/4", socket, Clear PVC, Y Strainer, 150 psi YS00075S
- HAYWARD 1-1/2", Threaded, CPVC, Y Strainer, 150 psi YS20150T
- HAYWARD Replacement Screen, 1/2" Y-Strainer, CPVC, 1/32" Perforations YSX2005022
- ZORO SELECT 1-1/2", FNPT x FNPT, Forged Brass, Y Strainer, 600 psi G-YSFB-150
- HAYWARD 2", socket, PVC, Y Strainer, 150 psi YS10200S
- Hayward Y & Basket Strainers