Hayward
Replacement Screen, 3" Y-Strainer, CPVC, 1/32" Perforations
Mfr # YSX2030022
Zoro # G0630707
$254.24
37% off
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3"
- Screen Material CPVC
- Housing Material CPVC
- Size 3 in
- Length 6 1/4 in
Explore More Products
- HAYWARD 1-1/4" and 1-1/2", PVC, Screen YSX1015022
- HAYWARD 1-1/2", Socket, CPVC, Y Strainer, 150 psi YS20150S
- HAYWARD 1-1/2", Threaded, PVC, Y Strainer, 150 psi YS10150T
- HAYWARD 4", socket, PVC, Basket Strainer, 150 psi SB1400S18
- HAYWARD 2-1/2", Threaded, PVC, Simplex Strainer, 150 psi SB1250TE18
- HAYWARD 1", Socket/Threaded, PVC, Simplex Strainer, 150 psi SB1100STE132
- HAYWARD 1-1/4", Socket/Threaded, PVC, Simplex Strainer, 150 psi SB1125STE18
- HAYWARD 1-1/2", Socket/Threaded, CPVC, Basket Strainer, 150 psi DB2150ST18
- HAYWARD Replacement Screen, 1" Y-Strainer, CPVC, 1/32" Perforations YSX2010022
- LEGEND VALVE 1" T-15 BRONZE Y-STRAINER 105-505
- HOFFMAN SPECIALTY Hoffman Specialty® 420C Y-Strainer 405027, 3/4" Npt 405027
- Hayward Y & Basket Strainers