Screen, 3/4 In, CPVC

HAYWARD| Zoro #: G0806057| Mfr #: YSX2007522

$42.16 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Screen
Country of Origin (subject to change): United States
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0806057 Mfr #: YSX2007522
Item: ScreenCountry of Origin (subject to change): United States

Description

Screen, Size 3/4 In, Screen Size 1/32 In, Blow-off Port 3/4 In NPT, Material of Construction CPVC, Screen CPVC, Viton Seal

Reviews