Skip to Main Content
customer-service Help
Hayward

Screen, CPVC, 1", Viton

Hayward Screen, CPVC, 1", Viton YSX2010022
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$83.49 30% off
$58.44
  • Promotion Restriction: Not eligible for promotion
  • Item: Screen
  • Pipe Size: 1"
See full product details
Orders over $75 ship free.
Total: $58.44

Hayward #YSX2010022 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Screen
  • Pipe Size: 1"
  • Screen Material: CPVC
  • Mesh: 1/32"
  • Screen Area: 9.82"
  • Size: 1 in
  • Size2: 1"
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screen, CPVC Screen Material, Mesh 1/32 in, Screen Area 9.82 in, Size 1 in

Reviews of Hayward #YSX2010022