20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

1" 2/2 Solenoid Valve 3/64" ORF 110VAC

HAYWARD| Zoro #: G1710493| Mfr #: SV20100STE

$513.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1710493 Mfr #: SV20100STE
Electrical Connections: 1/2" ConduitOverall Width: 3"
Operation: Direct ActingSafe Working Water Pressure: 120 psi
Min. Operating Pressure Differential: 0 psiValve Configuration: Normally Closed
Valve Design: 2-Way/2-PositionCoil Enclosure: Watertight
NEMA Rating: 4Max. Flow Rate: 5 fps
Item: Solenoid ValveOrifice Dia.: 3/64"
Voltage: 120VACBody Material: CPVC
Overall Height: 6-5/8"Hz: 50 to 60
Coefficient of Volume: 3.80Max. Fluid Temp.: 190 Degrees F
Coil Insulation Class: BSeal Material: EPDM
Pipe Size: 1"Overall Length: 5-1/2"
Country of Origin (subject to change): United States

Product Description

Solenoid Valve, Non Pressure Differential, Configuration Normally Close, Cv Flow Factor 3.80, 1 Pipe Size (In.), 3/64 Orifice Dia. (In.), Safe Working Water PSI 120, Max. Flow Rate 5 GPS, 190 Max. Fluid Temp. (F), Voltage 115VAC, Coil Enclosure Polyester, Body Material CPVC, Gasket Material EPDM, Length 51/2 In., Width 3 In., Height 619/32 In., For Use With Socket/Threaded Connection

Product Reviews