1" 2/2 Solenoid Valve 3/64" ORF 110VAC

HAYWARD| Zoro #: G2436761| Mfr #: SV10100STV

$443.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2436761 Mfr #: SV10100STV
Operation: Direct ActingValve Configuration: Normally Closed
Min. Operating Pressure Differential: 0 psiHz: 50 to 60
Voltage: 120VACOverall Width: 3"
Orifice Dia.: 3/64"Coil Enclosure: Watertight
Safe Working Water Pressure: 120 psiValve Design: 2-Way/2-Position
Electrical Connections: 1/2" ConduitItem: Solenoid Valve
Max. Flow Rate: 5 fpsNEMA Rating: 4
Body Material: PVCCoil Insulation Class: B
Seal Material: VitonPipe Size: 1"
Overall Length: 5-1/2"Overall Height: 6-5/8"
Coefficient of Volume: 3.80Max. Fluid Temp.: 140 Degrees F
Country of Origin (subject to change): United States

Product Description

Solenoid Valve, Non Pressure Differential, Configuration Normally Close, Cv Flow Factor 3.80, 1 Pipe Size (In.), 3/64 Orifice Dia. (In.), Safe Working Water PSI 120, Max. Flow Rate 5 GPS, 140 Max. Fluid Temp. (F), Voltage 115VAC, Coil Enclosure Polyester, Body Material PVC, Gasket Material Viton, Length 51/2 In., Width 3 In., Height 619/32 In., For Use With Socket/Threaded Connection