1/2" 2/2 Solenoid Valve 3/64" ORF 110VAC

HAYWARD| Zoro #: G1039561| Mfr #: SV20050STE

$318.51 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1039561 Mfr #: SV20050STE
Valve Configuration: Normally ClosedOverall Width: 3"
Electrical Connections: 1/2" ConduitVoltage: 110VAC
Item: Solenoid ValveNEMA Rating: 4
Hz: 50-60Operation: Direct Acting
Safe Working Water Pressure: 120 psiMin. Operating Pressure Differential: 0 psi
Max. Flow Rate: 5 fpsCoil Enclosure: Watertight
Orifice Dia.: 3/64"Valve Design: 2-Way/2-Position
Body Material: CPVCMax. Fluid Temp.: 190 Degrees F
Seal Material: EPDMPipe Size: 1/2"
Overall Length: 5-5/16"Overall Height: 6-5/16"
Coefficient of Volume: 2.30Country of Origin (subject to change): United States

Product Description

Solenoid Valve, Non Pressure Differential, Configuration Normally Close, Cv Flow Factor 2.30, 1/2 Pipe Size (In.), 3/64 Orifice Dia. (In.), Safe Working Water PSI 120, Max. Flow Rate 5 GPS, 190 Max. Fluid Temp. (F), Voltage 115VAC, Coil Enclosure Polyester, Body Material CPVC, Gasket Material EPDM, Length 519/64 In., Width 3 In., Height 619/64 In., For Use With Socket/Threaded Connection

Product Reviews