1/2" 2/2 Solenoid Valve 3/64" ORF 110VAC

HAYWARD| Zoro #: G2339005| Mfr #: SV20050STV

$326.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2339005 Mfr #: SV20050STV
Orifice Dia.: 3/64"Max. Flow Rate: 5 fps
Safe Working Water Pressure: 120 psiCoil Enclosure: Watertight
Operation: Direct ActingValve Design: 2-Way/2-Position
Min. Operating Pressure Differential: 0 psiElectrical Connections: 1/2" Conduit
Valve Configuration: Normally ClosedItem: Solenoid Valve
NEMA Rating: 4Hz: 50 to 60
Voltage: 120VACOverall Width: 3"
Body Material: CPVCMax. Fluid Temp.: 190 Degrees F
Coil Insulation Class: BSeal Material: FPM
Pipe Size: 1/2"Overall Length: 5-5/16"
Overall Height: 6-5/16"Coefficient of Volume: 2.30
Country of Origin (subject to change): United States

Product Description

Solenoid Valve, Non Pressure Differential, Configuration Normally Close, Cv Flow Factor 2.30, 1/2 Pipe Size (In.), 3/64 Orifice Dia. (In.), Safe Working Water PSI 120, Max. Flow Rate 5 GPS, 190 Max. Fluid Temp. (F), Voltage 115VAC, Coil Enclosure Polyester, Body Material CPVC, Gasket Material Viton, Length 519/64 In., Width 3 In., Height 619/64 In., For Use With Socket/Threaded Connection