3/4" 2/2 Solenoid Valve 3/64" ORF 110VAC

HAYWARD| Zoro #: G0550837| Mfr #: SV20075STV

$468.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0550837 Mfr #: SV20075STV
Valve Configuration: Normally ClosedOverall Width: 3"
Electrical Connections: 1/2" ConduitItem: Solenoid Valve
NEMA Rating: 4Operation: Direct Acting
Safe Working Water Pressure: 120 psiMin. Operating Pressure Differential: 0 psi
Max. Flow Rate: 5 fpsCoil Enclosure: Watertight
Orifice Dia.: 3/64"Valve Design: 2-Way/2-Position
Voltage: 110VACBody Material: CPVC
Seal Material: FPMPipe Size: 3/4"
Overall Length: 5-5/16"Overall Height: 6-5/8"
Hz: 50-60Coefficient of Volume: 3.20
Max. Fluid Temp.: 190 Degrees FCountry of Origin (subject to change): United States

Product Description

Solenoid Valve, Non Pressure Differential, Configuration Normally Close, Cv Flow Factor 3.20, 3/4 Pipe Size (In.), 3/64 Orifice Dia. (In.), Safe Working Water PSI 120, Max. Flow Rate 5 GPS, 190 Max. Fluid Temp. (F), Voltage 115VAC, Coil Enclosure Polyester, Body Material CPVC, Gasket Material Viton, Length 519/64 In., Width 3 In., Height 619/32 In., For Use With Socket/Threaded Connection

Product Reviews