1" FNPT PVC Spring Check Valve

HAYWARD| Zoro #: G1502067| Mfr #: SLC10100TE

$206.85 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Cracking Pressure: 2 psiSpring Material: Stainless SteelSeal Material: EPDM
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1502067 Mfr #: SLC10100TE
Cracking Pressure: 2 psiSpring Material: Stainless Steel
Seal Material: EPDMSub-Category: PVC
Flow: 15 gpmConnection Type: FNPT
Max. Temp.: 140 Degrees FMounting Position: Vertical or Horizontal
Material of Construction: PVCItem: Spring Check Valve
Length: 5-3/16"Cap to Inlet Center: 4-5/8"
Hex Size: 1-1/2"Width: 2-5/32"
Seat Material: PVCOverall Height: 5-37/64"
Size: 1"Country of Origin (subject to change): United States

Description

Spring Check Valve, Material of Construction PVC, Size 1 In., Connection Type FNPT, Length 5-3/16 In., Width 2-5/32 In., Overall Height 5-37/64 In., Cap to Inlet Center 4-5/8 In., Cracking Pressure 2 psi, Max. Temp. 140 Degrees F, Mounting Position Vertical or Horizontal, Seat Material PVC, Spring Material Stainless Steel, Seal Material EPDM, Flow 15 gpm, Hex Size 1-1/2 In., Compliance -

Reviews