Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

2" FNPT PVC Spring Check Valve

  • Zoro #: G0957476
  • Mfr #: SLC10200TE
$267.90
  • Spring Material - Check Valves: Stainless Steel
  • Mounting Orientation - Check Valves: Horizontal, Vertical
  • Spring Material: Stainless Steel
See full product details
This item ships free.

Hayward #SLC10200TE Specifications

  • Zoro #: G0957476
  • Mfr #: SLC10200TE
Spring Material - Check Valves: Stainless Steel Mounting Orientation - Check Valves: Horizontal, Vertical
Spring Material: Stainless Steel Seat Material: PVC
Connection Type: Threaded Mechanism and Body Design: Inline Spring
Connection Type - Check Valves: FNPT x FNPT Width: 3 3/4 in
Sub-Category: PVC Application - Valves: General Purpose
Max. Pressure: 150 psi @ 70 Degrees F Max. Temp. - Valves: 140 Degrees F
Cracking Pressure: 2 psi Max. Water Pressure - Valves: 150 psi @ 70 Degrees F
Cap to Inlet Center: 7 5/64 in Body Material - Valves: PVC
Pipe or Tube Size - Check Valves: 2 in Flow: 70 gpm
Seal Material: EPDM Material of Construction: PVC
Cracking Pressure - Check Valves: 2.0 psi Body Material: PVC
Max. Temp.: 140 Degrees F Size: 2"
Hex Size: 2 3/8 in Seat Material - Check Valves: PVC
Overall Height: 9 in Mounting Position: Vertical or Horizontal
Max. Steam Pressure - Valves: Not Rated Min. Temp. - Valves: 40 Degrees F
Length: 7 5/8 in Item - Check Valves: Check Valve
Item: Spring Check Valve Seal Material - Check Valves: EPDM
Flow - Valves: 70.0 gpm Flow Design: Single
Shop By: Cyber Deals Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Spring, Body Material - Valves PVC, Pipe or Tube Size - Check Valves 2 in, Connection Type - Check Valves FNPT x FNPT, Cracking Pressure - Check Valves 2.0 psi, Mounting Orientation - Check Valves Horizontal, Vertical, Seal Material - Check Valves EPDM, Max. Temp. - Valves 140 Degrees F, Min. Temp. - Valves 40 Degrees F, Max. Water Pressure - Valves 150 psi @ 70 Degrees F, Max. Steam Pressure - Valves Not Rated

Restrictions and Compliance

Reviews of Hayward #SLC10200TE