3" FNPT PVC Spring Check Valve

HAYWARD| Zoro #: G1826045| Mfr #: SLC10300TE

$400.55 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Cracking Pressure: 2 psiSpring Material: Stainless SteelSeal Material: EPDM
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1826045 Mfr #: SLC10300TE
Cracking Pressure: 2 psiSpring Material: Stainless Steel
Seal Material: EPDMSub-Category: PVC
Flow: 150 gpmConnection Type: FNPT
Max. Temp.: 140 Degrees FMounting Position: Vertical or Horizontal
Material of Construction: PVCItem: Spring Check Valve
Length: 10-5/16"Cap to Inlet Center: 9-19/32"
Hex Size: 3-1/2"Width: 5-1/2"
Seat Material: PVCOverall Height: 11-7/32"
Size: 3"Country of Origin (subject to change): United States

Description

Spring Check Valve, Material of Construction PVC, Size 3 In., Connection Type FNPT, Length 10-5/16 In., Width 5-1/2 In., Overall Height 11-7/32 In., Cap to Inlet Center 9-19/32 In., Cracking Pressure 2 psi, Max. Temp. 140 Degrees F, Mounting Position Vertical or Horizontal, Seat Material PVC, Spring Material Stainless Steel, Seal Material EPDM, Flow 150 gpm, Hex Size 3-1/2 In., Compliance -

Reviews