Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

True Union Ball Valve, Cpvc, Epdm, S, 4"

  • Zoro #: G0549497
  • Mfr #: TBB2040SPEG
$775.99
  • Pipe Size: 4"
  • Body Material: CPVC
  • Body Style: Inline True Union
See full product details
This item ships free.

Hayward #TBB2040SPEG Specifications

  • Zoro #: G0549497
  • Mfr #: TBB2040SPEG
Pipe Size: 4" Body Material: CPVC
Body Style: Inline True Union Max. Pressure: 225 psi @ 70 Degrees F
Stem Material: EPDM Ball Valve Basic Body Material: CPVC
Stem Type: O-Rings Seat Material: PTFE
Valve Structure: 1 Piece Handle Type: T-Shaped
Ball Material: CPVC Item: True Union Ball Valve,Cpvc,Epdm,S,4"
Connection Type: socket Temp. Range: 215 Degrees F
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

True Union Ball Valve,Cpvc,Epdm,S,4"

Restrictions and Compliance

Reviews of Hayward #TBB2040SPEG