Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

True Union Ball Valve, Cpvc, Fpm, 1.25"

  • Zoro #: G0549600
  • Mfr #: TBB2012CPFG
$124.19
  • Stem Type: O-Rings
  • Seat Material: PTFE
  • Connection Type: Socket/Threaded
See full product details
This item ships free.

Hayward #TBB2012CPFG Specifications

  • Zoro #: G0549600
  • Mfr #: TBB2012CPFG
Stem Type: O-Rings Seat Material: PTFE
Connection Type: Socket/Threaded Ball Valve Basic Body Material: CPVC
Pipe Size: 1 1/4" Ball Material: CPVC
Max. Pressure: 225 psi @ 70 Degrees F Valve Structure: 1 Piece
Body Style: Inline True Union Body Material: CPVC
Temp. Range: 215 Degrees F Handle Type: T-Shaped
Item: True Union Ball Valve,Cpvc,Fpm,1.25" Stem Material: FPM
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

True Union Ball Valve,Cpvc,Fpm,1.25"

Restrictions and Compliance

Reviews of Hayward #TBB2012CPFG