Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

True Union Ball Valve, Pvc, Epdm, 1.25

  • Zoro #: G0549558
  • Mfr #: TBB1012CPEG
$63.09
  • Max. Pressure: 225 psi @ 70 Degrees F
  • Connection Type: Socket/Threaded
  • Handle Type: T-Shaped
See full product details
Orders over $75 ship free.

Hayward #TBB1012CPEG Specifications

  • Zoro #: G0549558
  • Mfr #: TBB1012CPEG
Max. Pressure: 225 psi @ 70 Degrees F Connection Type: Socket/Threaded
Handle Type: T-Shaped Ball Material: PVC
Seat Material: PTFE Body Material: PVC
Ball Valve Basic Body Material: PVC Temp. Range: 150 Degrees F
Valve Structure: 1 Piece Item: True Union Ball Valve,Pvc,Epdm,1.25
Pipe Size: 1 1/4" Stem Type: O-Rings
Body Style: Inline True Union Stem Material: EPDM
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

True Union Ball Valve,Pvc,Epdm,1.25

Restrictions and Compliance

Reviews of Hayward #TBB1012CPEG