True Union Ball Valve, Pvc, Fpm, S, 3"
- Zoro #: G0549409
- Mfr #: TBB1030SPFG
Hayward #TBB1030SPFG Specifications
| |
Stem Material: FPM | Connection Type: socket |
Handle Type: T-Shaped | Item: True Union Ball Valve,Pvc,Fpm,S,3" |
Seat Material: PTFE | Stem Type: O-Rings |
Temp. Range: 150 Degrees F | Body Style: Inline True Union |
Max. Pressure: 225 psi @ 70 Degrees F | Pipe Size: 3" |
Valve Structure: 1 Piece | Body Material: PVC |
Ball Valve Basic Body Material: PVC | Ball Material: PVC |
Country of Origin (subject to change): China |
Description
True Union Ball Valve,Pvc,Fpm,S,3"