Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

True Union Ball Valve, Pvc, Fpm, S, 3/4"

  • Zoro #: G0549180
  • Mfr #: TBB1007CPFG
$43.69
  • Pipe Size: 3/4"
  • Body Material: PVC
  • Body Style: Inline True Union
See full product details
Orders over $75 ship free.

Hayward #TBB1007CPFG Specifications

  • Zoro #: G0549180
  • Mfr #: TBB1007CPFG
Pipe Size: 3/4" Body Material: PVC
Body Style: Inline True Union Stem Material: FPM
Seat Material: PTFE Valve Structure: 1 Piece
Temp. Range: 150 Degrees F Stem Type: O-Rings
Item: True Union Ball Valve,Pvc,Fpm,S,3/4" Ball Valve Basic Body Material: PVC
Max. Pressure: 225 psi @ 70 Degrees F Ball Material: PVC
Handle Type: T-Shaped Connection Type: Socket/Threaded
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

True Union Ball Valve,Pvc,Fpm,S,3/4"

Restrictions and Compliance

Reviews of Hayward #TBB1007CPFG