SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Vacuum Breaker, 3/4 In., FNPT, PVC, 150 psi

HAYWARD| Zoro #: G0626211| Mfr #: VB107X15

$72.41 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Vacuum BreakerSeal: VitonMaterial of Construction: PVC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0626211 Mfr #: VB107X15
Item: Vacuum BreakerSeal: Viton
Material of Construction: PVCConnection Type: FNPT
Size: 3/4"Height: 1-3/4"
Width: 1-29/32"Temp. Range: 140 Degrees F
Max. Pressure: 150 psiCountry of Origin (subject to change): United States

Description

Vacuum Breaker, Size 3/4 In., Connection Type FNPT, Material of Construction PVC, Seal Viton, Max. Pressure 150 psi, Temp. Range 140 Degrees F, Height 1-3/4 In., Width 1-29/32 In.

Reviews