Hayward
Y-Check Valve, True Union, 1-1/4", PVC/EPDM, Socket
Mfr # YC10125SEU
Zoro # G6600352
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4"
- Hex Size 2"
- Connection Type socket
- Connection Threaded
- Body Material PVC
Explore More Products
- HAYWARD Check Valve, Wafer, 3", PVC/EPDM WCV1300E
- HAYWARD Check Valve, Wafer, 2-1/2", PVC/FPM, with SS Spring WCV1250VS
- HAYWARD Y-Check Valve, 1", PVC/FPM, Socket YC10100S
- HAYWARD Check Valve, True Union, Ball, 1/2", PVC/EPDM, S/T TC10050STE
- HAYWARD Check Valve, Wafer, 2", PVC/EPDM WCV1200E
- HAYWARD Check Valve, True Union, Ball, 3/4", CPVC/EPDM, S/T TC20075STE
- HAYWARD Y-Check Valve, 1-1/4", CPVC/FPM, Socket YC20125S
- HAYWARD Check Valve, True Union, Ball, 3", PVC/EPDM, Flanged TC1300FE
- HAYWARD Check Valve, True Union, Ball, 3", CPVC/FPM, Socket TC2300S
- ZORO SELECT 3/8" MNPT Brass Piston Spring Check Valve CHK BRS 610-6M6M-F
- ZOELLER 2 in. Slip Cast Iron Check Valve 30-0151
- Hayward Valves