KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Y Strainer, 1-1/2", Socket, FPM

HAYWARD| Zoro #: G1669351| Mfr #: YS20150S

$367.47 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Mesh: 1/32"
Pipe Size: 1-1/2"
Connection Type: Socket
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1669351 Mfr #: YS20150S
Mesh: 1/32"Pipe Size: 1-1/2"
Connection Type: SocketGasket Material: FPM
Max. Pressure: 150 psiHeight: 5-13/16"
Width: 2-17/64"Housing Material: CPVC
Screen Area: 21.10"Item: Y Strainer
Country of Origin (subject to change): United States

Description

Y-Strainer, Size 1 1/2 In, Socket Connection, Screen Size Std 1/32 In Perf, Max. Pressure 150 PSI, Material of Construction CPVC, Width 2.63 In, Height 5.81 In, Screen CPVC, Viton Seal

Reviews