PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Y Strainer, 1-1/2", Threaded, FPM

HAYWARD| Zoro #: G1278006| Mfr #: YS20150T

$305.08 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 2-17/64"Item: Y StrainerGasket Material: FPM
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1278006 Mfr #: YS20150T
Width: 2-17/64"Item: Y Strainer
Gasket Material: FPMConnection Type: Threaded
Screen Area: 21.10"Pipe Size: 1-1/2"
Mesh: 1/32"Housing Material: CPVC
Height: 5-13/16"Max. Pressure: 150 psi
Country of Origin (subject to change): United States

Description

Y Strainer, Pipe Size 1-1/2 In., Connection Type Threaded, Housing Material CPVC, Max. Pressure 150 psi, Height 5-13/16 In., Width 2-17/64 In., Screen Area 21.10 In., Mesh 1/32 In., Gasket Material FPM

Reviews