HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Y Strainer, 1", Threaded, FPM

HAYWARD| Zoro #: G1793531| Mfr #: YS20100T

$181.73 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Housing Material: CPVC
Screen Area: 9.82"
Width: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1793531 Mfr #: YS20100T
Housing Material: CPVCScreen Area: 9.82"
Width: 2"Pipe Size: 1"
Max. Pressure: 150 psiHeight: 4-41/64"
Item: Y StrainerGasket Material: FPM
Connection Type: ThreadedMesh: 1/32"
Country of Origin (subject to change): United States

Description

Y-Strainer, Size 1 In, Thread Connection, Screen Size Std 1/32 In Perf, Max. Pressure 150 PSI, Material of Construction CPVC, Width 2 In, Height 4.63 In, Screen CPVC, Viton Seal

Reviews