Y Strainer, 1/2", Socket, FPM

HAYWARD| Zoro #: G2227312| Mfr #: YS20050S

$131.64 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2227312 Mfr #: YS20050S
Max. Pressure: 150 psiGasket Material: FPM
Item: Y StrainerHousing Material: CPVC
Width: 1-25/64"Height: 2-61/64"
Screen Area: 4.19 sq. in.Connection Type: Socket
Pipe Size: 1/2"Mesh: 1/32"
Country of Origin (subject to change): United States

Product Description

Y-Strainer, Size 1/2 In, Socket Connection, Screen Size Std 1/32 In Perf, Max. Pressure 150 PSI, Material of Construction CPVC, Width 1.38 In, Height 2.94 In, Screen CPVC, Viton Seal

Product Reviews

Save 15%. Sign up for Z-mail.