Y Strainer, 1/2", Threaded, FPM

HAYWARD| Zoro #: G0591211| Mfr #: YS20050T

$144.80 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Mesh: 1/32"
Pipe Size: 1/2"
Connection Type: Threaded
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0591211 Mfr #: YS20050T
Mesh: 1/32"Pipe Size: 1/2"
Connection Type: ThreadedGasket Material: FPM
Max. Pressure: 150 psiHeight: 2-61/64"
Width: 1-25/64"Housing Material: CPVC
Screen Area: Item: Y Strainer
Country of Origin (subject to change): United States

Description

Y-Strainer, Size 1/2 In, Thread Connection, Screen Size Std 1/32 In Perf, Max. Pressure 150 PSI, Material of Construction CPVC, Width 1.38 In, Height 2.94 In, Screen CPVC, Viton Seal

Reviews