Y Strainer, 1/2", Threaded

HAYWARD| Zoro #: G0273901| Mfr #: YS10050T

$66.85 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 1-1/2"Pipe Size: 1/2"Item: Y Strainer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0273901 Mfr #: YS10050T
Width: 1-1/2"Pipe Size: 1/2"
Item: Y StrainerGasket Material: FPM
Connection Type: ThreadedScreen Area: 4.19 sq. in.
Height: 2-61/64"Mesh: 1/8"
Housing Material: PVCBlow-off Port: 1/2"
Max. Pressure: 150 psiCountry of Origin (subject to change): United States

Description

Y Strainer, Pipe Size 1/2 In., Connection Type Threaded, Housing Material PVC, Max. Pressure 150 psi, Height 2-61/64 In., Width 1-1/2 In., Screen Area 4.19 sq. in., Mesh 1/8 In., Gasket Material FPM, Blow-off Port 1/2 In.

Reviews