Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
2", socket, CPVC, Y Strainer, 150 psi
  • Zoro #: G0273007
  • Mfr #: YS20200S
$466.45
  • Gasket Material: FPM
  • Height: 7-5/64"
  • Mesh: 1/32"
See full product details
This item ships free.

Hayward #YS20200S Specifications

  • Zoro #: G0273007
  • Mfr #: YS20200S
Gasket Material: FPM Height: 7-5/64"
Mesh: 1/32" Connection Type: socket
Pipe Size: 2" Screen Area: 28.86 sq. in.
Width: 3-25/64" Max. Pressure: 150 psi
Item: Y Strainer Housing Material: CPVC
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Y Strainer, Pipe Size 2 In., Connection Type Socket, Housing Material CPVC, Max. Pressure 150 psi, Height 7-5/64 In., Width 3-25/64 In., Screen Area 28.86 sq. in., Mesh 1/32 In., Gasket Material FPM

Restrictions and Compliance

Reviews of Hayward #YS20200S