SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Y Strainer, 2", Threaded, FPM

HAYWARD| Zoro #: G2158082| Mfr #: YS20200T

$496.66 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 3-25/64"Item: Y StrainerGasket Material: FPM
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2158082 Mfr #: YS20200T
Width: 3-25/64"Item: Y Strainer
Gasket Material: FPMConnection Type: Threaded
Screen Area: 12.20"Pipe Size: 2"
Mesh: 1/32"Housing Material: CPVC
Height: 7-5/64"Max. Pressure: 150 psi
Country of Origin (subject to change): United States

Description

Y Strainer, Pipe Size 2 In., Connection Type Threaded, Housing Material CPVC, Max. Pressure 150 psi, Height 7-5/64 In., Width 3-25/64 In., Screen Area 28.86 sq. in., Mesh 1/32 In., Gasket Material FPM

Reviews