Y Strainer, 3", Socket, FPM

HAYWARD| Zoro #: G1993853| Mfr #: YS20300S

$604.86 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 4-45/64"
Mesh: 1/8"
Item: Y Strainer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1993853 Mfr #: YS20300S
Width: 4-45/64"Mesh: 1/8"
Item: Y StrainerHousing Material: CPVC
Max. Pressure: 150 psiHeight: 9-19/32"
Connection Type: socketGasket Material: FPM
Pipe Size: 3"Country of Origin (subject to change): United States

Description

Y-Strainer, Size 3 In, Socket Connection, Screen Size Std 1/32 In Perf, Max. Pressure 150 PSI, Material of Construction CPVC, Width 4.69 In, Height 9.59 In, Screen CPVC, Viton Seal

Reviews