KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Y Strainer, 3", Threaded, FPM

HAYWARD| Zoro #: G1276441| Mfr #: YS20300T

$549.79 /ea

This item ships free. Details.Standard ground shipping.
Details:
Mesh: 1/8"
Pipe Size: 3"
Connection Type: Threaded
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1276441 Mfr #: YS20300T
Mesh: 1/8"Pipe Size: 3"
Connection Type: ThreadedGasket Material: FPM
Max. Pressure: 150 psiHeight: 9-19/32"
Width: 4-45/64"Housing Material: CPVC
Screen Area: 31.43"Item: Y Strainer
Country of Origin (subject to change): United States

Description

Y-Strainer, Size 3 In, Thread Connection, Screen Size Std 1/32 In Perf, Max. Pressure 150 PSI, Material of Construction CPVC, Width 4.69 In, Height 9.59 In, Screen CPVC, Viton Seal

Reviews