KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Y Strainer, 3/4", Socket, FPM

HAYWARD| Zoro #: G1038861| Mfr #: YS20075S

$190.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Mesh: 1/32"
Pipe Size: 3/4"
Connection Type: socket
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1038861 Mfr #: YS20075S
Mesh: 1/32"Pipe Size: 3/4"
Connection Type: socketGasket Material: FPM
Max. Pressure: 150 psiHeight: 3-47/64"
Width: 1-45/64"Housing Material: CPVC
Screen Area: Item: Y Strainer
Country of Origin (subject to change): United States

Description

Y-Strainer, Size 3/4 In, Socket Connection, Screen Size Std 1/32 In Perf, Max. Pressure 150 PSI, Material of Construction CPVC, Width 1.69 In, Height 3.72 In, Screen CPVC, Viton Seal

Reviews