BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Y Strainer, 3/4", Threaded

HAYWARD| Zoro #: G1491585| Mfr #: YS10075T

$57.65 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Gasket Material: FPMMax. Pressure: 150 psiHousing Material: PVC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1491585 Mfr #: YS10075T
Gasket Material: FPMMax. Pressure: 150 psi
Housing Material: PVCItem: Y Strainer
Connection Type: ThreadedScreen Area: 6.91 sq. in.
Blow-off Port: 3/4"Width: 2"
Pipe Size: 3/4"Height: 3-3/4"
Mesh: 1/32"Country of Origin (subject to change): United States

Description

Y Strainer, Pipe Size 3/4 In., Connection Type Threaded, Housing Material PVC, Max. Pressure 150 psi, Height 3-3/4 In., Width 2 In., Screen Area 6.91 sq. in., Mesh 1/32 In., Gasket Material FPM, Blow-off Port 3/4 In.

Reviews