Y Strainer, 4", Socket, FPM

HAYWARD| Zoro #: G1076232| Mfr #: YS20400S

$1098.29 /ea

This item ships free. Details.Standard ground shipping.
Connection Type: socketGasket Material: FPMHeight: 11-3/4"
Save 15%. Sign up for Z-mail.


Zoro #: G1076232 Mfr #: YS20400S
Connection Type: socketGasket Material: FPM
Height: 11-3/4"Screen Area: 95.08 sq. in.
Item: Y StrainerMesh: 1/8"
Housing Material: CPVCWidth: 5-3/4"
Max. Pressure: 150 psiPipe Size: 4"
Country of Origin (subject to change): United States


Y-Strainer, Size 4 In, Socket Connection, Screen Size Std 1/32 In Perf, Max. Pressure 150 PSI, Material of Construction CPVC, Width 5.75 In, Height 11.75 In, Screen CPVC, Viton Seal