Hayward
4", Threaded, CPVC, Y Strainer, 150 psi
Mfr # YS20400T
Zoro # G1885782
Free Shipping & Returns
$1,318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4"
- Connection Type Threaded
- Screen Material CPVC
- Housing Material CPVC
- Max. Pressure 150 psi
Explore More Products
- HAYWARD 2", PVC, Screen YSX1020022
- HAYWARD 1/2", socket, Clear PVC, Y Strainer, 150 psi YS00050S
- HAYWARD Replacement Screen, 2" Y-Strainer, CPVC, 1/32" Perforations YSX2020022
- HAYWARD 1", PVC, Screen YSX1010022
- HAYWARD 1", Threaded, PVC, Y Strainer, 150 psi YS10100T
- HAYWARD 2", Socket/Threaded, PVC, Simplex Strainer, 150 psi SB1200STE18
- HAYWARD 2-1/2", Threaded, PVC, Y Strainer, 150 psi YS10250T
- HAYWARD 3/4", socket, Clear PVC, Y Strainer, 150 psi YS00075S
- HAYWARD 4", socket, CPVC, Y Strainer, 150 psi YS20400S
- BANJO 2", Manifold Flange, Polypropylene, Y-Line Stainer MLS200-50
- ZORO SELECT 3/8", FNPT x FNPT, Cast Iron, Stainless Steel, PTFE, Y Strainer 20H622
- Hayward Y & Basket Strainers