KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Y Strainer, PVC, 1-1/2", Socket, FPM

HAYWARD| Zoro #: G1647344| Mfr #: YS00150S

$126.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 2-61/64"
Screen Material: PVC
Housing Material: Clear PVC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1647344 Mfr #: YS00150S
Width: 2-61/64"Screen Material: PVC
Housing Material: Clear PVCMax. Pressure: 150 psi
Blow-off Port: 1-1/2"Pipe Size: 1-1/2"
Screen Area: Mesh: 1/32"
Item: Y StrainerHeight: 5-55/64"
Connection Type: socketGasket Material: FPM
Country of Origin (subject to change): United States

Description

Y-Strainer, Size 1 1/2 In, Socket Connection, Screen Size 1/32 In, Max. Pressure 150 PSI, Blow-off Port 1 1/2 In NPT, Material of Construction Clear PVC, Width 2.94 In, Height 5.85 In, Screen PVC, Viton Seal

Reviews